




€403.48/ pieceexcl. VAT
€488.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | P |
Length | 380 mm |
Height | 252 mm |
Shaft height | 112 mm |
Base height | 44 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 320 mm |
Thread Size | M 24 |
Housing material | Grey cast iron (GG) |
T | 252 mm |
H | 112 mm |
P | 44 mm |
O | 90 mm |
N | 380 mm |