




€247.28/ pieceexcl. VAT
€299.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | P |
Length | 280 mm |
Height | 180 mm |
Shaft height | 80 mm |
Base height | 32 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 234 mm |
Thread Size | M 16 |
Housing material | Grey cast iron (GG) |
T | 180 mm |
H | 80 mm |
P | 32 mm |
O | 70 mm |
N | 280 mm |