




€227.63/ pieceexcl. VAT
€275.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | P |
Length | 270 mm |
Height | 158 mm |
Shaft height | 70 mm |
Base height | 25 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 215 mm |
Thread Size | M 16 |
Housing material | Grey cast iron (GG) |
T | 158 mm |
H | 70 mm |
P | 25 mm |
O | 60 mm |
N | 270 mm |