COOPER

COOPER Pedestal Support Unit 2-hole Ductile cast iron SNQ532

  • ERIKS:13380780
Image 1
Save to list

€5,024.76/ pieceexcl. VAT

€6,079.96incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
SNQ
Length
558 mm
Height
390 mm
Shaft height
170 mm
Base height
41 mm
Number of bolt holes
2-hole
Centre distance of mounting holes
470 mm
Thread Size
M 30
Housing material
Ductile cast iron
T
390 mm
H
170 mm
P
41 mm
O
178 mm
N
558 mm