COOPER

COOPER Pedestal Support Unit 2-hole Ductile cast iron SNQ524

  • ERIKS:13380776
Image 1
Save to list

€3,047.35/ pieceexcl. VAT

€3,687.29incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
SNQ
Length
410 mm
Height
310 mm
Shaft height
140 mm
Base height
45 mm
Number of bolt holes
2-hole
Centre distance of mounting holes
350 mm
Thread Size
M 24
Housing material
Ductile cast iron
T
310 mm
H
140 mm
P
45 mm
O
120 mm
N
410 mm