COOPER

COOPER Pedestal Support Unit 2-hole Ductile cast iron SNQ520

  • ERIKS:13380774
  • Manufacturer:7316577384447
Image 1
Save to list

€1,388.10/ pieceexcl. VAT

€1,679.60incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
SNQ
Length
380 mm
Height
253 mm
Shaft height
112 mm
Base height
44 mm
Number of bolt holes
2-hole
Centre distance of mounting holes
320 mm
Thread Size
M 24
Housing material
Ductile cast iron
T
253 mm
H
112 mm
P
44 mm
O
90 mm
N
380 mm