




€3,017.32/ pieceexcl. VAT
€3,650.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | SDC |
Number of bolt holes | 2-hole |
Housing material | Ductile cast iron |
T | 510 mm |
H | 240 mm |
P | 45 mm |
O | 250 mm |
N | 700 mm |
S | 150 mm |