COOPER

COOPER Pedestal Support Unit 2-hole Ductile cast iron SDC3134

  • ERIKS:13380541
Image 1
Image 2
Image 1
Image 2
Save to list

€1,709.11/ pieceexcl. VAT

€2,068.02incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
SDC
Number of bolt holes
2-hole
Housing material
Ductile cast iron
T
401 mm
H
170 mm
P
40 mm
O
178 mm
N
510 mm
S
100 mm