




€36.58/ pieceexcl. VAT
€44.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | HT |
Shaft diameter | 80 mm |
Temperature range | from -70 to 260 °C |
Seal material | PTFE/Graphite |