COOPER

COOPER High temperature seal for SRB bearing housings HT140M

  • ERIKS:13380178
Image 1
Image 2
Image 1
Image 2
High Temperature Packing (HTP)
A PTFE filament yarn impregnated with graphite and lubricated with silicon. A direct replacement for felt in high temperature applications. Also available silicon free.

Temperature limits: -70°C to +260°C
Maximum speed: 150000dn(mm)
Shaft surface finish: 0.8 μm Ra.
Save to list

€100.24/ pieceexcl. VAT

€121.29incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
HT
Shaft diameter
140 mm
Temperature range
from -70 to 260 °C
Seal material
PTFE/Graphite