COOPER

COOPER Cartridge Medium Series Retained Type Suitable for: Felt seal 01C90MGR

  • ERIKS:24210627
  • Manufacturer:7316576851063
Image 1
Image 2
Image 1
Image 2
Save to list

€291.96/ pieceexcl. VAT

€353.27incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Shaft diameter
90 mm
Bearing type
Retained Type
Suitable for
Felt seal
Execution
Medium Series
Weight
7 kg
G
177.8 mm
J
50 mm
L
136 mm