




€243.13/ pieceexcl. VAT
€294.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | C |
Shaft diameter | 75 mm |
Bearing type | Retained Type |
Suitable for | Felt seal |
Execution | Medium Series |
Weight | 5.5 kg |
G | 157.16 mm |
J | 38 mm |
L | 114 mm |