COOPER

COOPER Cartridge Medium Series Retained Type Suitable for: Felt seal 01C65MGR

  • ERIKS:24209048
  • Manufacturer:7316576850929
Image 1
Image 2
Image 1
Image 2
Save to list

€215.07/ pieceexcl. VAT

€260.23incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Shaft diameter
65 mm
Bearing type
Retained Type
Suitable for
Felt seal
Execution
Medium Series
Weight
3.2 kg
G
134.94 mm
J
32 mm
L
104 mm