COOPER

COOPER Cartridge Medium Series Retained Type Suitable for: Felt seal 01C500GR

  • ERIKS:13379547
  • Manufacturer:7316576848179
Image 1
Image 2
Image 1
Image 2
Housing to suit Fixed Type Split Roller Bearing. More commonly known as a Cartridge.
Save to list

€631.71/ pieceexcl. VAT

€764.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Shaft diameter
5 in
Bearing type
Retained Type
Suitable for
Felt seal
Execution
Medium Series
Weight
19.5 kg
G
266.7 mm
J
76 mm
L
156 mm