




€3,142.98/ pieceexcl. VAT
€3,803.01incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | C |
Shaft diameter | 220 mm |
Bearing type | Retained Type |
Suitable for | Felt seal |
Execution | Medium Series |
Weight | 46 kg |
G | 387.35 mm |
J | 82 mm |
L | 178 mm |