COOPER

COOPER Cartridge Medium Series Retained Type Suitable for: Felt seal 01C160MGR

  • ERIKS:13379470
  • Manufacturer:7316576850622
Image 1
Image 2
Image 1
Image 2
Save to list

€1,020.30/ pieceexcl. VAT

€1,234.56incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Shaft diameter
160 mm
Bearing type
Retained Type
Suitable for
Felt seal
Execution
Medium Series
Weight
30 kg
G
311.15 mm
J
76 mm
L
172 mm