COOPER

COOPER Cartridge Medium Series Retained Type Suitable for: Felt seal 01C140MGR

  • ERIKS:13379456
  • Manufacturer:7316576850578
Image 1
Image 2
Image 1
Image 2
Save to list

€690.94/ pieceexcl. VAT

€836.04incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Shaft diameter
140 mm
Bearing type
Retained Type
Suitable for
Felt seal
Execution
Medium Series
Weight
20.8 kg
G
279.4 mm
J
76 mm
L
168 mm