COOPER

COOPER Cartridge Medium Series Retained Type Suitable for: Felt seal 01C110MGR

  • ERIKS:13195189
  • Manufacturer:7316576850417
Image 1
Image 2
Image 1
Image 2
Save to list

€534.05/ pieceexcl. VAT

€646.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Shaft diameter
110 mm
Bearing type
Retained Type
Suitable for
Felt seal
Execution
Medium Series
Weight
11.9 kg
G
231.78 mm
J
64 mm
L
142 mm