COOPER

COOPER Cartridge Medium Series Retained Type Suitable for: Felt seal 01C100MGR

  • ERIKS:13379278
  • Manufacturer:7316576850356
Image 1
Image 2
Image 1
Image 2
Save to list

€365.73/ pieceexcl. VAT

€442.53incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Shaft diameter
100 mm
Bearing type
Retained Type
Suitable for
Felt seal
Execution
Medium Series
Weight
8 kg
G
203.2 mm
J
50 mm
L
134 mm