COOPER

COOPER Cartridge Medium Series Retained Type Suitable for: ATL-seal 01C9GR

  • ERIKS:13379583
  • Manufacturer:7316576848551
Image 1
Image 2
Image 1
Image 2
Save to list

€739.77/ pieceexcl. VAT

€895.12incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Bearing type
Retained Type
Suitable for
ATL-seal
Execution
Medium Series
Weight
20.8 kg
G
279.4 mm
J
76 mm
L1
168 mm