COOPER

COOPER Cartridge Medium Series Retained Type Suitable for: ATL-seal 01C7GR

  • ERIKS:13379573
  • Manufacturer:7316576848391
Image 1
Image 2
Image 1
Image 2
Save to list

€544.44/ pieceexcl. VAT

€658.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Bearing type
Retained Type
Suitable for
ATL-seal
Execution
Medium Series
Weight
11.9 kg
G
231.78 mm
J
64 mm
L1
142 mm