




€3,640.22/ pieceexcl. VAT
€4,404.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | C |
Bearing type | Retained Type |
Suitable for | ATL-seal |
Execution | Medium Series |
Weight | 46 kg |
G | 387.35 mm |
J | 82 mm |
L1 | 216 mm |