COOPER

COOPER Cartridge Medium Series Retained Type Suitable for: ATL-seal 01C10GR

  • ERIKS:13379432
  • Manufacturer:7316576846915
Image 1
Image 2
Image 1
Image 2
Save to list

€954.84/ pieceexcl. VAT

€1,155.36incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Bearing type
Retained Type
Suitable for
ATL-seal
Execution
Medium Series
Weight
24.4 kg
G
295.28 mm
J
82 mm
L1
174 mm