COOPER

COOPER Cartridge Medium Series Expansion Type Suitable for: Felt seal 01C70MEX

  • ERIKS:24208331
  • Manufacturer:7316576850950
Image 1
Image 2
Image 1
Image 2
Save to list

€236.89/ pieceexcl. VAT

€286.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Shaft diameter
70 mm
Bearing type
Expansion Type
Suitable for
Felt seal
Execution
Medium Series
Weight
5.5 kg
G
157.16 mm
J
38 mm
L
114 mm