COOPER

COOPER Cartridge Medium Series Expansion Type Suitable for: Felt seal 01C65MEX

  • ERIKS:13379565
  • Manufacturer:7316576850912
Image 1
Image 2
Image 1
Image 2
Save to list

€213.00/ pieceexcl. VAT

€257.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Shaft diameter
65 mm
Bearing type
Expansion Type
Suitable for
Felt seal
Execution
Medium Series
Weight
3.2 kg
G
134.94 mm
J
32 mm
L
104 mm