




€883.36/ pieceexcl. VAT
€1,068.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | C |
Shaft diameter | 6 in |
Bearing type | Expansion Type |
Suitable for | Felt seal |
Execution | Medium Series |
Weight | 24.4 kg |
G | 295.28 mm |
J | 82 mm |
L | 174 mm |