COOPER

COOPER Cartridge Medium Series Expansion Type Suitable for: Felt seal 01C45MEX

  • ERIKS:13379542
  • Manufacturer:7316576834486
Image 1
Image 2
Image 1
Image 2
Save to list

€177.67/ pieceexcl. VAT

€214.98incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Shaft diameter
45 mm
Bearing type
Expansion Type
Suitable for
Felt seal
Execution
Medium Series
Weight
2.5 kg
G
117.48 mm
J
25 mm
L
98 mm