




€289.88/ pieceexcl. VAT
€350.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | C |
Shaft diameter | 3.1/2 in |
Bearing type | Expansion Type |
Suitable for | Felt seal |
Execution | Medium Series |
Weight | 7 kg |
G | 177.8 mm |
J | 50 mm |
L | 136 mm |