




€1,911.76/ pieceexcl. VAT
€2,313.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | C |
Shaft diameter | 200 mm |
Bearing type | Expansion Type |
Suitable for | Felt seal |
Execution | Medium Series |
Weight | 41 kg |
G | 358.78 mm |
J | 86 mm |
L | 172 mm |