




€1,033.81/ pieceexcl. VAT
€1,250.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | C |
Shaft diameter | 180 mm |
Bearing type | Expansion Type |
Suitable for | Felt seal |
Execution | Medium Series |
Weight | 31 kg |
G | 323.85 mm |
J | 70 mm |
L | 172 mm |