COOPER

COOPER Cartridge Medium Series Expansion Type Suitable for: Felt seal 01C170MEX

  • ERIKS:13379472
  • Manufacturer:7316576850646
Image 1
Image 2
Image 1
Image 2
Save to list

€1,029.65/ pieceexcl. VAT

€1,245.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Shaft diameter
170 mm
Bearing type
Expansion Type
Suitable for
Felt seal
Execution
Medium Series
Weight
31 kg
G
323.85 mm
J
70 mm
L
172 mm