COOPER

COOPER Cartridge Medium Series Expansion Type Suitable for: Felt seal 01C140MEX

  • ERIKS:13379455
  • Manufacturer:7316576850554
Image 1
Image 2
Image 1
Image 2
Save to list

€667.25/ pieceexcl. VAT

€807.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Shaft diameter
140 mm
Bearing type
Expansion Type
Suitable for
Felt seal
Execution
Medium Series
Weight
20.8 kg
G
279.4 mm
J
76 mm
L
168 mm