COOPER

COOPER Cartridge Medium Series Expansion Type Suitable for: Felt seal 01C120MEX

  • ERIKS:13379446
  • Manufacturer:7316576850448
Image 1
Image 2
Image 1
Image 2
Save to list

€621.32/ pieceexcl. VAT

€751.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Shaft diameter
120 mm
Bearing type
Expansion Type
Suitable for
Felt seal
Execution
Medium Series
Weight
19.5 kg
G
266.7 mm
J
76 mm
L
156 mm