




€533.01/ pieceexcl. VAT
€644.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | C |
Shaft diameter | 110 mm |
Bearing type | Expansion Type |
Suitable for | Felt seal |
Execution | Medium Series |
Weight | 11.9 kg |
G | 231.78 mm |
J | 64 mm |
L | 142 mm |