




€147.54/ pieceexcl. VAT
€178.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | C |
Shaft diameter | 1.1/2 in |
Bearing type | Expansion Type |
Suitable for | Felt seal |
Execution | Medium Series |
Weight | 2 kg |
G | 100 mm |
J | 25 mm |
L | 86 mm |