COOPER

COOPER Cartridge Medium Series Expansion Type Suitable for: ATL-seal 01C2EX

  • ERIKS:13379511
  • Manufacturer:7316576847592
Image 1
Image 2
Image 1
Image 2
Save to list

€175.59/ pieceexcl. VAT

€212.46incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Bearing type
Expansion Type
Suitable for
ATL-seal
Execution
Medium Series
Weight
2.5 kg
G
117.48 mm
J
25 mm
L1
98 mm