COOPER

COOPER Cartridge Medium Series Expansion Type Suitable for: ATL-seal 01C15EX

  • ERIKS:13379466
  • Manufacturer:7316576847394
Image 1
Image 2
Image 1
Image 2
Save to list

€3,376.75/ pieceexcl. VAT

€4,085.87incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Bearing type
Expansion Type
Suitable for
ATL-seal
Execution
Medium Series
Weight
58 kg
G
419.1 mm
J
90 mm
L1
222 mm