COOPER

COOPER Cartridge Medium Series Expansion Type Suitable for: ATL-seal 01C13EX

  • ERIKS:13379453
Image 1
Image 2
Image 1
Image 2
Save to list

€2,161.01/ pieceexcl. VAT

€2,614.82incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Bearing type
Expansion Type
Suitable for
ATL-seal
Execution
Medium Series
Weight
41 kg
G
358.78 mm
J
86 mm
L1
200 mm