COOPER

COOPER Cartridge Medium Series Expansion Type Suitable for: ATL-seal 01C10EX

  • ERIKS:13379431
  • Manufacturer:7316576846892
Image 1
Image 2
Image 1
Image 2
Save to list

€843.67/ pieceexcl. VAT

€1,020.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
01
Type
C
Bearing type
Expansion Type
Suitable for
ATL-seal
Execution
Medium Series
Weight
24.4 kg
G
295.28 mm
J
82 mm
L1
174 mm