COOPER

COOPER Cartridge Light Series Retained Type Suitable for: Felt seal 100C100MGR

  • ERIKS:13380602
  • Manufacturer:7316577374868
Image 1
Image 2
Image 1
Image 2
Save to list

€322.09/ pieceexcl. VAT

€389.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
100
Type
C
Shaft diameter
100 mm
Bearing type
Retained Type
Suitable for
Felt seal
Execution
Light Series
Weight
7.4 kg
G
177.8 mm
J
50 mm
L
136 mm