




€718.57/ pieceexcl. VAT
€869.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 100 |
Type | C |
Shaft diameter | 150 mm |
Bearing type | Expansion Type |
Suitable for | Felt seal |
Execution | Light Series |
Weight | 19.4 kg |
G | 279.4 mm |
J | 76 mm |
L | 168 mm |