COOPER

COOPER Cartridge Heavy Series Retained Type Suitable for: Felt seal 02C50MGR

  • ERIKS:13379965
  • Manufacturer:7316577244604
Image 1
Image 2
Image 1
Image 2
Save to list

€290.92/ pieceexcl. VAT

€352.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
02
Type
C
Shaft diameter
50 mm
Bearing type
Retained Type
Suitable for
Felt seal
Execution
Heavy Series
Weight
4 kg
G
134.94 mm
J
32 mm
L
114 mm