




€510.15/ pieceexcl. VAT
€617.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 02 |
Type | C |
Shaft diameter | 4 in |
Bearing type | Retained Type |
Suitable for | Felt seal |
Execution | Heavy Series |
Weight | 12 kg |
G | 231.78 mm |
J | 64 mm |
L | 146 mm |