COOPER

COOPER Cartridge Heavy Series Retained Type Suitable for: Felt seal 02C260MGR

  • ERIKS:13379904
Image 1
Image 2
Image 1
Image 2
Save to list

€5,178.21/ pieceexcl. VAT

€6,265.63incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
02
Type
C
Shaft diameter
260 mm
Bearing type
Retained Type
Suitable for
Felt seal
Execution
Heavy Series
Weight
105 kg
G
495.3 mm
J
118 mm
L
248 mm