COOPER

COOPER Cartridge Heavy Series Retained Type Suitable for: Felt seal 02C180MGR

  • ERIKS:13379879
Image 1
Image 2
Image 1
Image 2
Save to list

€3,854.25/ pieceexcl. VAT

€4,663.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
02
Type
C
Shaft diameter
180 mm
Bearing type
Retained Type
Suitable for
Felt seal
Execution
Heavy Series
Weight
66 kg
G
381 mm
J
95 mm
L
222 mm