




€3,089.99/ pieceexcl. VAT
€3,738.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 02 |
Type | C |
Shaft diameter | 160 mm |
Bearing type | Retained Type |
Suitable for | Felt seal |
Execution | Heavy Series |
Weight | 56 kg |
G | 368.3 mm |
J | 95 mm |
L | 206 mm |