COOPER

COOPER Cartridge Heavy Series Retained Type Suitable for: Felt seal 02C100MGR

  • ERIKS:13379840
  • Manufacturer:7316577501035
Image 1
Image 2
Image 1
Image 2
Save to list

€510.15/ pieceexcl. VAT

€617.28incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
02
Type
C
Shaft diameter
100 mm
Bearing type
Retained Type
Suitable for
Felt seal
Execution
Heavy Series
Weight
12 kg
G
231.78 mm
J
64 mm
L
146 mm