COOPER

COOPER Cartridge Heavy Series Retained Type Suitable for: ATL-seal 02C6GR

  • ERIKS:13379979
  • Manufacturer:7316576854736
Image 1
Image 2
Image 1
Image 2
Save to list

€348.07/ pieceexcl. VAT

€421.16incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
02
Type
C
Bearing type
Retained Type
Suitable for
ATL-seal
Execution
Heavy Series
Weight
10 kg
G
203.2 mm
J
50 mm
L1
154 mm