




€10,347.89/ pieceexcl. VAT
€12,520.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 02 |
Type | C |
Bearing type | Retained Type |
Suitable for | ATL-seal |
Execution | Heavy Series |
Weight | 186 kg |
G | 628.7 mm |
J | 146 mm |
L1 | 342 mm |