COOPER

COOPER Cartridge Heavy Series Retained Type Suitable for: ATL-seal 02C36GR

  • ERIKS:13379936
Image 1
Image 2
Image 1
Image 2
Save to list

€6,031.36/ pieceexcl. VAT

€7,297.95incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Series
02
Type
C
Bearing type
Retained Type
Suitable for
ATL-seal
Execution
Heavy Series
Weight
105 kg
G
495.3 mm
J
118 mm
L1
280 mm